FOLDING DUAL BLADE POCKET KNIFE

715.66567 - UNSPSC 27111504
071566 567961 1
FOLDING DUAL BLADE POCKET KNIFE FOLDING DUAL BLADE POCKET KNIFE
FOLDING DUAL BLADE POCKET KNIFE

Delivery

In stock delivery from our warehouses.

High-quality stainless blade and trapezoidal blade holder for precise cutting. Robust metal handle.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 8:07 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 8:07 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 110 mm
Longueur 62 mm
Material of Grip Handle Aluminium
Blade Material Stainless Steel
EAN 4065746430760

Features

High-quality 440 A stainless steel blade with razor-sharp cutting edge
Lock with push button holds both blades securely in position
Stainless trapezoidal blade holder with quick-change mechanism
Ergonomic and sturdy knife handle
Includes high-quality nylon belt bag
Includes 1 trapezoidal blade

Customers Also Viewed

Is Often Bought With

You Might Also Like